Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
100T-88B-3N Parts - 100 Gallon Light Duty Atmospheric Vent High Input Energy Saver Gas Water Heater, NG
Brand:
Bradford White
SKU:
100T-88B-3N
Description
–
100 Gallon Light Duty Commercial Atmospheric Vent High Input Energy Saver Gas Water Heater, NG
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Drain Valve, 3" Cavity, 415-42351-04
SKU:
415-42351-04
Bradford White
Orifice #20, 234-41034-20
SKU:
234-41034-20
Bradford White
Flue Adaptor, 243-36920-00
SKU:
243-36920-00
Bradford White
Cleanout Cover Screw 5/16" - 8" x 1/2"
SKU:
239-82166-00
Bradford White
3/4" Magnesium Anode Rod, .85 x 43.5" x .840, 415-47782-07
SKU:
415-47782-07
Bradford White
Gas Valve Natural Gas 180°F (SVC), 415-46365-04
SKU:
415-46365-04
Bradford White
Cleanout O-Ring, 205-18427-00
SKU:
205-18427-00
Bradford White
Aluminum Hex Head Anode Rod, 52-3/8", .750, 415-38508-07
SKU:
415-38508-07
Bradford White
Nat. Gas Burner Assembly Complete (Honeywell), 265-48252-01-20
SKU:
265-48252-01-20
Bradford White
Hole Closure, 239-31547-02
SKU:
239-31547-02
Bradford White
Cleanout Cover Replacement, 205-18428-00
SKU:
205-18428-00
Bradford White
Diptube: Hydrojet II, Cold Water Inlet PS (1-1/4" NPT x 4" Nipple x 48" Overall Length), 415-46993-01
SKU:
415-46993-01
Bradford White
Beckett Burner Head for EN models, 228-42506-00
SKU:
228-42506-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video