Shop Resideo Sale
Main product image of Control Valve & Pilot Kit, 415-52907-01
Magnifying glass
Hover image to zoom

Control Valve & Pilot Kit, 415-52907-01

SKU:
415-52907-01
Rating:
(36)
Q&A:
(0)
Control Valve & Pilot Kit, 415-52907-01
Magnifying glass
Hover image to zoom
$263.79 each
In Stock
In Stock
Get 61 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • Built Tough Cover: Designed to protect internal components during transport and installation.
  • Ergonomic Control Knob: Allows for precise temperature set point selection and ease of pilot lighting.
  • Easy-View LED Light: Visible from standing position.
  • Intelligent Diagnostics: An exclusive multicolor LED light diagnostic system
  • Green: Pilot on/normal burner operation o Amber: Warning - Service recommended o Red: Critical - Service required
  • Simplified Diagnostics: Reduced number of error codes to streamline trouble shooting.

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Natural Gas Pilot Assembly, 17/26 Honeywell, 415-47845-05
SKU: 415-47845-05
Bradford White

Product Reviews

5 out of 36 reviews
100% would recommend this product
5
out of 36 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 36 reviews

Great! SERVICE!

I bought a part for my water heater. They where .ore than helpful to get it to me ASAP! Unfortunately, it was not the part I needed. They refunded me without question and I got the correct part. Thank you! Customer for life!
Daddy JC
Long Island , New york
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice to know about supply house

Hot water tank up and running thank you
KQD LLC
Rochester New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend for easy repair

This item was exactly what I needed to fix faulty water heater. All parts fit perfect. The item arrived in 1 business day!! I was amazed! After watching a few professional repair videos on YouTube, I was able to complete the repair myself. I was quite surprised with how simple it was to fix.
DIY Dad
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement- quick ship

Good replacement part and shipped as expected.
Charles
Charlotte
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly buy it again, but hope I wouldn't have to

Well, I hope I would never have to buy it again and again, but my son is the one who ordered this for my water heater and it was an easy install. Delivery was very quick also. It obviously works well because I have hot water now.
Karmanos
Morenci Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Water Heater Saver

Perfect fit on my hot water heater. Great price, valve came with the ignitor works. Other companies wanted extra for this. Highly recommend this product. The flashing green indicator light is much larger, easy to see the system is working.
Home Owner Bob
Litchfield, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product/great service

I was just a bit nervous, installing this control valve and pilot kit on my gas water heater. I told the rep that I was pretty handy, and have installed other gas appliances, but never a water heater. They were reassuring. I took my time, and followed a great youtube video. This couple of hundred dollars sure beats a new water heater!
Happy Homeowner
Bethesda, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This is the control valve for my water heater. it was an updated version and works great. I think I recieved a fair price. and quick shipment. Did not have to replace the complete water heater assembly. Good job by supplyhouse. Thank you.
dburn
Palatine, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Worked as expected. Delivered in a timely manner.
Tim the toolman
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as advertised

perfect fit. works great
Jim the runner
Broken Arrow, Ok
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy