The Day Savers – A National Tradesmen Day Contest
Main product image of PLT-5, 2.1 Gallon Potable Water Expansion Tank
Magnifying glass
Hover image to zoom

PLT-5, 2.1 Gallon Potable Water Expansion Tank

Brand:
Watts
SKU:
0067370
Rating:
(31)
Q&A:
(0)
PLT-5, 2.1 Gallon Potable Water Expansion Tank
Magnifying glass
Hover image to zoom
$97.03 each
In Stock
In Stock
Get 45 Mon, Aug 31
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tank Volume
2.1 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Diameter (Inches)
8" Diameter

Description

Series PLT Potable Water Expansion Tanks (Lead Free) are designed to absorb the increased volume of water created by thermal expansion and to maintain balanced pressure throughout the potable water supply system. Series PLT tanks feature a pre-pressurized steel tank with an expansion membrane that prevents contact of the water with the air in the tank. This prevents loss of air to the water and ensures long and trouble-free life for the system. These tanks may be used with all types of Direct Fired Hot Water Heaters (gas, oil or electric) and hot water storage tanks. IAPMO listed and ANSI/NSF 61 certified. Maximum Pressure: 150psi (10 bar).

Features:
  • Rugged flexible butyl diaphragm
  • Field adjustable pre-charge
  • In-line and free standing models
  • Can be used with most standard hot water heaters and storage tanks

Specs

Tank Volume:

2.1 Gallons

Max Pressure (PSI):

150

Connection Type:

MNPT

Max Temp (F):

200°F

Connection Size:

3/4"

Diameter (Inches):

8"

Length (Inches):

11"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" Copper x Female Adapter
SKU: 30150
Elkhart

Product Reviews

5 out of 31 reviews
100% would recommend this product
5
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 31 reviews

Tank was an exact fit.

Tank was mounted inn a very tight spot. It was a direct replacement and had no issues installing.
Specialty Fit
PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job

Exactly what I needed with quick on time delivery!!
Joe
Denver Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Expansion tank

I got almost 8 years out of the last one of these as an expansion tank for my water heater. Suggest the strapping bracket that SH sells to give full support to the tank. I have it installed vertically with the air portion on top. No issues with that over the years. Fast shipping and packed well by SH.
RZHA
Delmar, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and quick delivery

SupplyHouse has always been a great source.
Bobg
Loveland, Co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product

Arrived with exactly the 20PSI precharge listed, threads sealed nicely.
Rob B
Indianapolis, IN
3 years ago
Was this review helpful to you?

Replacement

Needed a replacement for an older expansion that had a bad bladder . Easy installation works great
Ck
Home
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and easy purchase

Exactly what I needed at a good price
Littjw
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect little tank

Easy install and easy to set the proper pressure. Shipped with 20LB pressure.
Allen
Hebron, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

The product was an exact replacement for the bad one on the system. It only took about 15 minutes to replace the old one.
CBRE Maintenance
Marion, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Well made.
Tom
Scott Township, pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy