Apply to be a TradeMaster!
Main product image of RG1 1" Honeywell Residential LP Gas Valve, 415-52909-01
Magnifying glass
Hover image to zoom

RG1 1" Honeywell Residential LP Gas Valve, 415-52909-01

SKU:
415-52909-01
Rating:
(3)
Q&A:
(0)
RG1 1" Honeywell Residential LP Gas Valve, 415-52909-01
Magnifying glass
Hover image to zoom
$463.55 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane

Description

–
  • Built Tough Cover: Designed to protect internal components during transport and installation.
  • Ergonomic Control Knob: Allows for precise temperature set point selection and ease of pilot lighting.
  • Easy-View LED Light: Visible from standing position.
  • Intelligent Diagnostics: An exclusive multicolor LED light diagnostic system
  • Green: Pilot on/normal burner operation o Amber: Warning - Service recommended o Red: Critical - Service required
  • Simplified Diagnostics: Reduced number of error codes to streamline trouble shooting.

Specs

–
Application:

Accessory

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect transaction, it works wonderfully.

We got this part and all the extras needed to make it seamless. Supplyhouse is AWESOME. We will be back ...hopefully not soon...but great business!
Walker
USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what we needed

They even sent us all the extras to make sure it was seamless.
Walker
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot water again!

This fit perfectly and included everything I needed and more. The cross reference chart really helped me pick the correct valve for my older water heater. Shipped fast too! Great to do business with a company that still values customer service. 👍
David
Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy