Apply to be a TradeMaster!
Main product image of 80 Gallon ElectriFLEX Heavy Duty Electric Water Heater
Magnifying glass
Hover image to zoom

80 Gallon ElectriFLEX Heavy Duty Electric Water Heater

SKU:
CEHD-80A-54-3CF
Rating:
(0)
Q&A:
(0)
80 Gallon ElectriFLEX Heavy Duty Electric Water Heater
Magnifying glass
Hover image to zoom
$12,121.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 378 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
26" Diameter

Description

–
ElectriFLEX HD models easily convert to your exact requirements. They’re available in 50, 80, and 119 gallon capacities and 12 different wattages so professionals have the solutions to any challenge. Just three ElectriFLEX HD models in each gallon capacity will cover all kW configurations and thereby reduce needed inventory. ElectriFlex HD models are perfect for large restaurants, health clubs, stadiums, schools, and just about anywhere large volumes of hot water are required.

Features:
  • ETL Certified to be Quickly Converted On-Site to Your Requirements
  • Immersion Thermostats for Accurate Temperature Control up to 180F.
  • 12 Different Convertible Wattages from 6kW - 54kW
  • Convertible from Three Phase to Single Phase
  • Convertible Voltages Include 208V, 240V, 277V, 480V, & 600V
  • Minimal Number of Voltage and kW Input Conversion Kits Allow a Maximum Number of Configurations
  • Fully Automatic Controls
  • INCOLOY Elements Standard
  • ASME or Non-ASME Construction Available
  • Hand Hole Cleanout
  • NSF Construction Available
  • Hydrojet Sediment Reduction System
  • Vitraglas Lining for Superior Tank Protection
  • T&P Relief Valve Installed

Specs

–
Fuel Type:

Electric

Capacity (Gallons):

80

Weight (lbs):

378 lbs

KW Input:

54

Diameter (Inches):

26"

Height (Inches):

60.25"

Construction:

ASME

Test Pressure (PSI):

300 psi

Working Pressure (PSI):

150 psi

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

19 Replacement Parts

Class G Fuse, 50 amp, 264-32268-00
SKU: 264-32268-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy