Shop Klein Tools Limited Time Promotion
Main product image of 38 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater
Magnifying glass
Hover image to zoom

38 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater

SKU:
DW-2-40-L
Rating:
(0)
Q&A:
(0)
38 Gallon - Residential PowerStor2 Series Double Wall Energy Saver Indirect Water Heater
Magnifying glass
Hover image to zoom
$1,989.11 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 180 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
41" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Warranty
Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts Warranty
Product Highlight: BTU Input
65000 BTUs
Product Highlight: Connection Type
Threaded Connection

Specs

–
BTU Input:

65000

Capacity (Gallons):

38

Connection Type:

Threaded

Height (Inches):

41"

Water Connection:

3/4"

Diameter (Inches):

22"

Test Pressure (PSI):

300 psi

Weight (lbs):

170 lbs

Working Pressure (PSI):

150 psi

Warranty:

Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy