Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
LG155H803X-475 Parts - High Altitude Atmospheric Vent High Input Gas Water Heater, LP
Brand:
Bradford White
SKU:
LG155H803X-475
Description
–
High Altitude Light Duty Commercial Atmospheric Vent High Input Gas Water Heater, LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Flue Reducer - 5" D to 4" D, 243-42572-00
SKU:
243-42572-00
Bradford White
Gas Control Direct Replacement (LP Gas), 265-47445-01
SKU:
265-47445-01
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Assembly - Inner Door GX, 243-46049-00
SKU:
243-46049-00
Bradford White
Draft Diverter, 239-33081-02-20-15
SKU:
239-33081-02-20-15
Bradford White
Magnesium Anode Rod, Hex 3/4 NPT x .85 x 47 x .840, 415-47782-08
SKU:
415-47782-08
Bradford White
Feedline, 233-46939-02
SKU:
233-46939-02
Bradford White
ASSE Approved Mixing Valve, 239-51778-00
SKU:
239-51778-00
Bradford White
Outer Door - grey, 243-41061-00
SKU:
243-41061-00
Bradford White
20" White Rodgers E63L-715 Liquid Propane Gas Pilot Assembly w/ Thermocouple, 233-40261-03
SKU:
233-40261-03
Bradford White
Zinc/Aluminum Anode Rod, 415-49560-10
SKU:
415-49560-10
Bradford White
Aluminum Hex Head Anode Rod, 52-3/8", .750, 415-38508-07
SKU:
415-38508-07
Bradford White
Hole Closure, 239-31547-02
SKU:
239-31547-02
Bradford White
LP Gas Burner Assembly Complete, 265-47037-03-38
SKU:
265-47037-03-38
Bradford White
LP Gas (SX) Burner Head, 228-46938-00
SKU:
228-46938-00
Bradford White
Diptube PS 3/4 NPT x 2-1/2 x 27 (Hydrojet II), 415-45092-02
SKU:
415-45092-02
Bradford White
LP High Altitude Orifice, 234-47064-42
SKU:
234-47064-42
Bradford White
Flue Core, 239-45676-00
SKU:
239-45676-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video