Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
M-I-TW-40L10BN-12-PRE-FVIR Parts - 40 Gallon - 40,000 BTU Defender Safety System TTW1 Residential Through-The-Wall Gas Water Heater, Nate Gas (Pre FVIR, Series 12)
Brand:
Bradford White
SKU:
M-I-TW-40L10BN-12-PRE-FVIR
Description
–
40 Gallon - 40,000 BTU Defender Safety System TTW1 Residential Through-The-Wall Gas Water Heater, Nate Gas (Pre FVIR, Series 12)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
NG Smart Valve, SV9501M-5109, 415-40762-01
SKU:
415-40762-01
Bradford White
2" Exhaust Adaptor, 239-45216-00
SKU:
239-45216-00
Bradford White
Orifice #32, 234-41034-32
SKU:
234-41034-32
Bradford White
45° Vent Terminal - 2" PVC, 239-39831-00
SKU:
239-39831-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Universal Replacement Blower Kit for MITW and M1TW Series, 415-47200-00
SKU:
415-47200-00
Bradford White
Natural C.I. Gas Burner Assembly for MITW40L & MITW50L, 265-47439-12-32
SKU:
265-47439-12-32
Bradford White
Aluminum Anode Rod w/ 2.5" nipple, 30-1/2", .625, 415-32999-22
SKU:
415-32999-22
Bradford White
Outer Door - grey, 243-41061-00
SKU:
243-41061-00
Bradford White
3/4" T & P Relief Valve w/ 3" Stem (105,000 Btus/hr), 415-32920-01
SKU:
415-32920-01
Bradford White
Power Cord Accessory, 239-39772-00
SKU:
239-39772-00
Bradford White
Transformer for TTW1-12 series, 415-41863-00
SKU:
415-41863-00
Bradford White
2" Condensate Discharge Tubing Kit, 415-43869-00
SKU:
415-43869-00
Bradford White
Bradford White Thermostat, 415-42034-00
SKU:
415-42034-00
Bradford White
Pilot Orifice NAT, 234-45869-01
SKU:
234-45869-01
Bradford White
Temperature & Hi Limit Switch for TTW1-10 & TTW1-12 'L' models, 415-41831-00
SKU:
415-41831-00
Bradford White
Thermodisc Thermostat Cover, 223-40399-00
SKU:
223-40399-00
Bradford White
Beckett Burner Head for EN models, 228-42506-00
SKU:
228-42506-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video