Shop Bradford White
Main product image of 116 Gallon - Residential PowerStor Series Single Wall Indirect Water Heater
Magnifying glass
Hover image to zoom
116 Gallon - Residential PowerStor Series Single Wall Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,582.77 each
Backorder
Backorder
Get it Wed, Oct 7 - Fri, Nov 6

Lift Gate

This product weighs 369 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
116 Gallons
Product Highlight: Height (Inches)
62.5" Height
Product Highlight: Diameter (Inches)
28-1/4" Diameter
Product Highlight: Warranty
Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts Warranty
Product Highlight: BTU Input
157000 BTUs
Product Highlight: Connection Type
Threaded Connection

Specs

BTU Input:

157000

Capacity (Gallons):

116

Connection Type:

Threaded

Height (Inches):

62.5"

Water Connection:

3/4"

Diameter (Inches):

28-1/4"

Test Pressure (PSI):

300 psi

Weight (lbs):

355 lbs

Working Pressure (PSI):

150 psi

Warranty:

Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts

Application:

Plumbing

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

7 Replacement Parts

Aquastat Well for SW models, 233-43315-00
SKU: 233-43315-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy