Apply to be a TradeMaster!
Main product image of 75 Gallon - Residential PowerStor Series Single Wall Indirect Water Heater
Magnifying glass
Hover image to zoom
75 Gallon - Residential PowerStor Series Single Wall Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,536.35 each
Backorder
Backorder
Get it Mon, Nov 16 - Thu, Dec 17

Lift Gate

–
This product weighs 224 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
75 Gallons
Product Highlight: Height (Inches)
59" Height
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Warranty
Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts Warranty
Product Highlight: BTU Input
157000 BTUs
Product Highlight: Connection Type
Threaded Connection

Specs

–
BTU Input:

157000

Capacity (Gallons):

75

Connection Type:

Threaded

Height (Inches):

59"

Water Connection:

3/4"

Diameter (Inches):

24"

Test Pressure (PSI):

300 psi

Weight (lbs):

224 lbs

Working Pressure (PSI):

150 psi

Warranty:

Limited Lifetime Tank & Heat Exchanger/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Solar Hot Water Storage

The tank replaced a leaking 20-year-old solar tank. It was easy to install and it functions exceptionally well. The temperature-sensing slot near the bottom of the tank is a most useful feature, and the three sacrificial anodes should ensure long service. The only complaint relates to the two threaded (female) connections to the heat exchanger. They had not been provisioned with plastic covers and the threads seemed to be clogged with sand - so much so, that it seemed wise to flush the heat exchanger first. Flushing, however, provided no evidence of more sand. The threads were cleaned with a toothbrush and Q-Tips. All in all, I feel that the tank will serve really well. As alluded to earlier, that heat-sensing opening near the bottom allows that solar system to be run much more efficiently. The cold water sits at the bottom and if you sense the temperature at the top of the tank, the solar panels get unrealistic feedback. Should mention that it was a pleasure to deal with PexSupply. They made an effort to get the tank to Canada in a matter of days.
HB
Waterloo, Ontario
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, excellent performance

After installing a large soaking tub in our home, it become obvious that our 30 gallon indirect hot water heater was way too small. I shopped around, and Pexsupply had the best price on large indirects. The Bradford White indirect was simple to install, and has no problem supplying enough water to the big tub...even with the washing machine and dishwaster running at the same time.
Robert
Northern, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the efficiency of the water heater

Asked by MG 13 years ago

Add your answer

* Required Field
-

This water heater heats water by circulating a hot liquid through an internal “heat exchanger”. In our home we circulate an antifreeze solution, heated by solar panels, through the heat exchanger. On a sunny day the tank reaches temperatures approaching 190°F. It is difficult to define the “efficiency” of a hot water tank. It would be easier to think in terms of heat loss through the walls of the tank. At sunset, for example, the tank reaches a certain temperature. How much does that temperature drop during the night? This tank is well insulated, and the overnight temperature drop is modest. It is larger when the initial temperature is very high, dropping possibly seven or eight Fahrenheit degrees. It is much more modest for lower initial temperatures. If, at sunset, for example, the tank had reached only 130°F, then by morning it might have dropped by only two or three degrees. Such heat loss is a function of the insulation, which appears to be very good for this tank. An additional fiberglass insulating jacket would probably reduce the heat loss even more, but it's quite acceptable as is. Now if the hot, circulating fluid were produced by a gas furnace, for example, then it would be easier to talk about “efficiency”. For every joule of energy provided by the fuel, what fraction of that joule would actually end up in the circulating heating fluid and how much of it would ultimately show up in the hot water tank. Instinctively, I would guess, no more than 70%, if that much. In this case we would be looking at the efficiency of the entire system, including the tank. Looking at the tank in isolation, however, and if there were no heat heat leakage through the walls, its efficiency would be 100%. Hope this isn’t confusing. I would add that we have been very happy with this tank. We consider ourselves fortunate to have found it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy