Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Brand
–

Bluefin (3)
Everflow (5)

Size
–

1/2" (2)
3/4" (2)
1" (2)
1-1/2" (1)
2" (1)

Review Score
–

(5)
(1)

Price Range
–

$10 to $15 (1)
$30 to $35 (2)
$15 to $20 (3)
$45 to $50 (1)
$60 to $70 (1)

Brass Floor Flanges w/ Holes

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" Brass Floor Flange w/ Holes (Lead-Free)
$13.77 each
BOX UP & SAVE 4%
$198.30 box of 15
$13.22 each
In Stock
Get 93 by Mon, Nov 23
In Stock
Get 93 by Mon, Nov 23
Compare
Product Image of 3/4" Brass Floor Flange w/ Holes (Lead-Free)
$18.59 each
BOX UP & SAVE 12%
$245.40 box of 15
$16.36 each
In Stock
Get 161 by Mon, Nov 23
In Stock
Get 161 by Mon, Nov 23
Compare
Product Image of 3/4" Brass Floor Flange w/ Holes (Lead-Free)
3/4" Brass Floor Flange w/ Holes (Lead-Free)
SKU: BRFF0034-NL
Everflow
SKU: BRFF0034-NL
Brand: Everflow
(1)
$19.16 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1" Brass Floor Flange w/ Holes (Lead-Free)
$30.11 each
BOX UP & SAVE 13%
$131.45 box of 5
$26.29 each
In Stock
Get 39 by Mon, Nov 23
In Stock
Get 39 by Mon, Nov 23
Compare
Product Image of 1" Brass Floor Flange w/ Holes (Lead-Free)
1" Brass Floor Flange w/ Holes (Lead-Free)
SKU: BRFF0100-NL
Everflow
SKU: BRFF0100-NL
Brand: Everflow
$32.81 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1-1/2" Brass Floor Flange w/ Holes (Lead-Free)
1-1/2" Brass Floor Flange w/ Holes (Lead-Free)
SKU: BRFF0112-NL
Everflow
SKU: BRFF0112-NL
Brand: Everflow
(1)
$49.48 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 2" Brass Floor Flange w/ Holes (Lead-Free)
2" Brass Floor Flange w/ Holes (Lead-Free)
SKU: BRFF0200-NL
Everflow
SKU: BRFF0200-NL
Brand: Everflow
$65.10 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1/2" Brass Floor Flange w/ Holes (Lead-Free)
1/2" Brass Floor Flange w/ Holes (Lead-Free)
SKU: BRFF0012-NL
Everflow
SKU: BRFF0012-NL
Brand: Everflow
(1)
$15.03 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Brass Floor Flanges w/ Holes

Brass Floor Flanges w/ Holes are threaded fittings that anchor pipe to a floor, wall, or other flat surface using bolt holes cast into the flange body. SupplyHouse stocks lead-free brass floor flanges with holes in sizes from 1/2 inch up to 2 inch, covering the range most plumbers need for fixture and riser work. A 1/2 inch lead-free brass floor flange with holes, offered under both the Everflow and Bluefin brands, is a common size for closet flange bases and small fixture mounts. The bolt holes let the flange bolt down solid to a subfloor or wall stud, which keeps the connected pipe from twisting or pulling loose under load. Plumbers reach for this style whenever a threaded fitting needs a rigid, mechanically fastened base rather than just a floor-set connection, such as securing a floor-mounted valve, a riser, or a toilet flange assembly in place before the pipe run continues.

Subcategories

  • 1/2 Inch Brass Floor Flanges: 1/2 inch brass floor flanges with holes cover the smallest and most common size plumbers stock for closet flanges and small fixture bases. Both Everflow and Bluefin offer a lead-free version of this size, so the fitting meets modern lead-free plumbing code requirements out of the box. Plumbers use this size on toilet flange repairs, small valve mounts, and any spot where a 1/2 inch threaded connection needs to bolt flat to a surface. The smaller bolt pattern also fits tighter spaces than larger flange sizes.
  • 3/4 Inch Brass Floor Flanges: 3/4 inch brass floor flanges with holes step up from the 1/2 inch size for slightly larger fixture and riser connections. Bluefin's lead-free 3/4 inch flange is built for the same bolt-down mounting style as the smaller size. Plumbers select this size when the connected pipe or fixture calls for a 3/4 inch threaded joint rather than 1/2 inch. The larger bolt pattern spreads mounting load across a slightly wider footprint.
  • 1 Inch Brass Floor Flanges: 1 inch brass floor flanges with holes handle larger pipe runs and heavier-duty fixture mounts than the 1/2 inch and 3/4 inch sizes. Everflow's lead-free 1 inch flange keeps the same bolt-hole mounting design scaled up for the larger pipe size. Commercial plumbing jobs and larger residential risers commonly call for this size where flow demands exceed what a 3/4 inch line can carry. The larger diameter also means a wider flange base for mounting stability.
  • 1-1/2 and 2 Inch Brass Floor Flanges: 1-1/2 inch and 2 inch brass floor flanges with holes cover the largest sizes in the lead-free brass line, suited to bigger drain, vent, or supply connections. Everflow offers both sizes as lead-free flanges with the same bolt-hole mounting pattern used across the smaller sizes. Plumbers select these sizes for larger commercial risers or any run where a 1 inch flange doesn't match the pipe size already in place. The wider flange body also distributes mounting load over a larger bolt pattern for heavier pipe runs.

Buying Guide

Pipe size drives the flange choice first. Brass Floor Flanges w/ Holes at SupplyHouse run from 1/2 inch through 2 inch, so matching the flange to the existing pipe or fixture thread size is the starting point before anything else. A flange sized too small restricts flow and won't thread properly onto the pipe, while an oversized flange leaves a mismatched connection that needs an adapter to close the gap.

Lead-free brass is now standard across the sizes SupplyHouse carries from Everflow and Bluefin, so code compliance on potable water lines is less of a concern than it once was with older brass alloys. Confirming lead-free compliance still matters on jobs inspected under the newest plumbing codes, since fittings installed under older codes can fail an inspection even if the connection works fine mechanically.

Mounting method matters as much as pipe size. The bolt holes cast into these flanges let a plumber anchor the fitting directly to a subfloor, wall stud, or other flat surface, which holds the connected pipe steady under vibration or load in a way that a floor-set flange without bolt holes cannot match. Checking that the bolt hole spacing matches the mounting surface, and that the flange's bolt pattern lines up with existing holes on a replacement job, avoids a second trip back to re-drill or re-mount the fitting.

Frequently Asked Questions

What's the difference between a brass floor flange with holes and a regular floor flange?

A brass floor flange with holes includes cast bolt holes around the flange base, letting a plumber anchor it directly to a subfloor, wall stud, or other flat surface. A standard floor flange without holes relies only on the pipe threads for connection and doesn't bolt down to the mounting surface. The bolted version holds up better against pipe twisting or fixture movement over time.

Are brass floor flanges with holes lead-free?

SupplyHouse carries lead-free brass floor flanges with holes from Everflow and Bluefin across sizes from 1/2 inch through 2 inch. Lead-free construction matters for compliance on potable water lines under current plumbing codes. Checking the specific product listing confirms lead-free compliance before ordering for an inspected job.

What size brass floor flange fits a standard toilet riser?

1/2 inch and 3/4 inch brass floor flanges with holes cover most standard toilet riser and small fixture connections. Matching the flange size to the existing riser or supply line threads is the deciding factor rather than guessing based on the fixture type. Larger fixtures or commercial risers may call for the 1 inch, 1-1/2 inch, or 2 inch sizes instead.

How does a plumber mount a brass floor flange with holes?

Bolt holes cast into the flange base line up with anchor points drilled into a subfloor, wall stud, or other flat mounting surface. Threading the flange onto the pipe first, then bolting the flange down, keeps the connection from shifting once the pipe run is complete. Matching bolt hole spacing to the mounting surface before drilling avoids having to re-drill the surface later.

What sizes do brass floor flanges with holes come in?

Brass Floor Flanges w/ Holes come in sizes from 1/2 inch through 2 inch, covering the range most residential and commercial plumbing jobs call for. Everflow offers the 1/2 inch, 1 inch, 1-1/2 inch, and 2 inch lead-free sizes, while Bluefin covers the 1/2 inch and 3/4 inch lead-free sizes. Matching the flange size to the existing pipe or fixture thread size is the main factor in choosing between them.

Didn't find what you're looking for? 
Let us know
.