Apply to be a TradeMaster!
Main product image of 1/2" Brass Floor Flange w/ Holes (Lead-Free)
Magnifying glass
Hover image to zoom

1/2" Brass Floor Flange w/ Holes (Lead-Free)

Brand:
Bluefin
SKU:
BRF050
Rating:
(6)
Q&A:
(0)
1/2" Brass Floor Flange w/ Holes (Lead-Free)
Magnifying glass
Hover image to zoom
$13.77 each
BOX UP & SAVE 4%
$198.30 box of 15
$13.22 each
In Stock
In Stock
Get 98 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1" Brass Floor Flange w/ Holes (Lead-Free)
SKU: BRF100
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great for outdoor spigots!

Worked perfectly for my application.
Tom
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality material.

Great fit and finish.
Borat
Elk Grove
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

shelves.
Anthony
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!!

We use this product as a base for wall-mounted grab bars.
Roger
Friday Harbor, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes decent price sturdy product

I make decorative lamps. Grind down to shiny brass almost antique look
LampyLucasLighting
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

We made light fixtures for a headboard out it and it turned out perfect! Thank you!
Meloney
OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy