Apply to be a TradeMaster!
Main product image of 1" Brass Floor Flange w/ Holes (Lead-Free)
Magnifying glass
Hover image to zoom

1" Brass Floor Flange w/ Holes (Lead-Free)

Brand:
Bluefin
SKU:
BRF100
Rating:
(4)
Q&A:
(0)
1" Brass Floor Flange w/ Holes (Lead-Free)
Magnifying glass
Hover image to zoom
$30.11 each
BOX UP & SAVE 13%
$131.45 box of 5
$26.29 each
In Stock
In Stock
Get 39 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
1"
Brass
Threaded
Yes
1"
Brass
Threaded
Yes

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good parts and service

These matched ones I previously ordered. I'm using them in a bathroom project to make basin holder and towel rods. Shipping was on time and parts exactly as described.
axhd
Kansas City
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No dimensions and holes didn't match mine.

Silly me, I thought they were all the same. No dimensions on the part I just ordered it. Impulse buy.
oneoar51
Boise area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality brass pipe fittings

I use the floor flanges and pipe nipples as mounting bases for my collection of maritime steering gear. Strong and practical. I will buy more in the future
Hark
Vista, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT BRASS FLANGE!

Great FLANGE for use with my steam whistles! Many other ways to use this item!
CRYPYOMAN
BUFFALO, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy