Apply to be a TradeMaster!
Main product image of 3/4" Brass Floor Flange w/ Holes (Lead-Free)
Magnifying glass
Hover image to zoom

3/4" Brass Floor Flange w/ Holes (Lead-Free)

Brand:
Bluefin
SKU:
BRF075
Rating:
(2)
Q&A:
(0)
3/4" Brass Floor Flange w/ Holes (Lead-Free)
Magnifying glass
Hover image to zoom
$18.59 each
BOX UP & SAVE 12%
$245.40 box of 15
$16.36 each
In Stock
In Stock
Get 109 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" Brass Floor Flange w/ Holes (Lead-Free)
SKU: BRF100
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect component

Used as part of all copper paper towel holder, attached to cabinet side. Was just perfect. My girl was very pleased.
Pyrro
Tulsa, Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for project

I used this to make a copper paper towel holder. It worked perfect. Quick delivery
Diy
Lake worth, florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy