Apply to be a TradeMaster!
Main product image of 20" Faucet Riser (3/8" O.D. w/ Gasket Nosepiece) (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

20" Faucet Riser (3/8" O.D. w/ Gasket Nosepiece) (Oil Rubbed Bronze)

SKU:
1-20A-BZP
Rating:
(1)
Q&A:
(0)
20" Faucet Riser (3/8" O.D. w/ Gasket Nosepiece) (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Inlet Type
OD Tube
Product Highlight: Inlet Size
3/8"

Description

–
For use in potable water distribution systems in accessible locations only.

  • One-piece construction
  • Cut-to-Length for clean, professional installation
  • 100% Compliant

Specs

–
Size:

3/8" x 3/8"

Inlet Type:

OD Tube

Inlet Size:

3/8"

Outlet Type:

OD Tube

Outlet Size:

3/8"

Application:

Faucet

Connection Type:

OD Tube

Finish:

Oil Rubbed Bronze

Type:

Straight

Length (Inches):

20"

Material:

Copper

Outside Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't buy

The paint falls right off. As soon as I went to make my bends the paint crumbled off making it bare copper.
Jake
Wisconsin
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy