Apply to be a TradeMaster!
Main product image of 12" Polymer Coated Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Polymer Coated Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
B1-12DLM-F
Rating:
(1)
Q&A:
(0)
12" Polymer Coated Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$7.08 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
PVC Coated Polyester Yarn
Product Highlight: Temperature Range (F)
40°F to 140°F

Description

–
Design Features:
  • For use in potable water distribution systems in accessible locations only
  • Superior corrosion resistance to harsh chemicals found in common household cleaning and plumbing repair products
  • More flexible than stainless steel, the braided polymer-coated fibers bend freely without kinking or crimping
  • Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
  • Nitrile rubber washers provide a large pliable sealing surface and ensures a long lasting water tight connection
  • 8-sided pneumatic crimp provides greater dependability for realible nut-to-hose connections

Specs

–
Material:

PVC

Finish:

PVC Coated Polyester Yarn

Type:

Braided

Flexible

Connection Type:

Compression x Ballcock

Temperature Range (F):

40°F to 140°F

Max Pressure (PSI):

125

Application:

Toilet

Size:

3/8" x 7/8"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" CTS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
SKU: 1611004
Wal-rich

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top Notch Connector

Solid braided connector with metal fittings on both ends . Good quality . Easy to install
Jason
Flagstaff AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy