Shop Resideo Sale
Main product image of 16" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

16" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T16M
Rating:
(7)
Q&A:
(1)
16" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.91 each
In Stock
In Stock
Get 513 Mon, Nov 16
Order by 6PM, receive Monday
Length (Inches): 
16"
9"12"16"20"
This item replaces: TC16-M

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Length (Inches):

16"

Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Length (Inches)
Connection Type
Type
Application
Size
CURRENT ITEM
Product Image of 16" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
16" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T16M
(7)
16"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
12"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
12"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
12"
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"

You May Also Need

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Leaks from both ends!

I really wanted to switch to these, as I hate the idea of the plastic nuts on the standard ones. However, I have now tried two of them (a 12" and a 16") and both leaked on BOTH ends. I tightened both ends normally, including a few turns with a wrench on the toilet fill valve side (normally with the plastic nut ones it's hand tight). The leaks were very slow seeping from where the hose crimp enters the nut. A drop every 15 minutes or so. I tried hang tightening the toilet side, no change. Looking at the rubber seals in these, they're not like the regular plastic nut version. The supply valve side specifically has a flat rubber washer instead of a tapered one like they usually have. I don't know...these were unusable for me twice in a row.
Ryan
NY
2 years ago
Was this review helpful to you?

Worked great - should last years

When I started looking into replacing our existing supply lines, I discovered that ours were NOT stainless steel. There are many companies out there now that make their plastic supply lines appear to be stainless steel - very sneaky. Make sure you're buying supply lines that are made from stainless steel. They last MUCH longer and are much less prone to bursting.
hikerguy
Durham, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I love the steel connectors on both ends of supply lines, sometimes I worry about the plastic ones and these give me a little more piece of mind.
Goose
Bay Area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Very good service and good quality products
Tony
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect supply

Nice to see supply house carry 16 inch supply lines. No one else by me carries them
Kevin
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product.

Good quality, I'm very happy
Pedro
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Like that both ends are metal versus plastic. I spoke with someone at the toll free number who was very helpful and answered all my questions. Excellent customer service.
Do it Yourselfer
Phoenix, AZ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is rated bursting pressure? .......and Warranty period ?

Asked by 0911 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Fluidmaster rates and test all their connectors to the ASME pressure requirements. The Burst pressure rating is 500 psi not to exceed a 1 minute duration. The continuous operating pressure rating is 125 psi. The PRO series connectors carry a 10 year warranty.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy