Shop Resideo Sale
Main product image of PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F16
Rating:
(9)
Q&A:
(0)
PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.81 each
In Stock
In Stock
Get 922 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
16"
9"
Connection Type: 
Compression x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Outlet Type
Compression

Description

–
Pro Braided stainless steel wire and polymer core provide superior bursting strength and high durability.

Features:
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 16" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Finish:

Stainless Steel

Connection Type:

Compression x FIP

Outlet Type:

Compression

Inlet Type:

FIP

Outlet Size:

3/8"

Inlet Size:

1/2"

Length (Inches):

16"

Type:

Braided

Application:

Faucet

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Connection Type
Length (Inches)
Type
Application
CURRENT ITEM
Product Image of PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F16
(9)
Stainless Steel
Compression x FIP
16"
Braided
Faucet
Stainless Steel Braided
Compression x FIP
16"
Braided
Faucet

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Would buy again

Easy install. Great delivery time.
Jer
Virginia beach
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Good reliable supply line and cost effective.
Maintenance
Vermont
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Faucet

Installed a new kitchen faucet and it needed this type of faucet connector, installed on new faucet and to the shut off valves with no problems.
Hogan
Hilda's Hofbrau
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well

Well made and good price.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality hose

This hose doesn't have the black rubber seal on the ends of the hose like my old one. The black rubber seal was starting to deteriorate. When I touched the black seal it would leave a black mark on my finger. They were over 20 years old so I thought I would replace the hoses on the one bathroom location. This hose has some light color seal and hopefully it will last just as long. Quick and easy replacement. After reading of people having their bathroom or more flooded because the hose finally started to leak . I thought I'll replace the hoses at the locations that had heavy usage first. It seems like it's the hot water hose that is in the worst condition.
Rhaspun
California
3 years ago
Was this review helpful to you?

Great product, will buy again

SupplyHouse purchase was perfect! Product received quickly and as described.
Adamsusa
San Jose, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't get hosed buy this!

Great hose. Good quality no issues what so ever.
Chad
Casa Grande, Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great stuff

does what it suppose to do
kroger
AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts review

NIce product at good price. Good customer service at supply house. Prompt service.
Kelvin
San Diego, ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy