Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
PEX Crimp Fittings
PEX Crimp Stop Valves
1/2" PEX Crimp x 3/8" OD Comp. Straight Stop Valve, Multi-Turn, Lead Free (Rough Brass)
Brand:
Brasscraft
SKU:
BRPX14X-R
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BRPX14X-R has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.
Size:
1/2" x 3/8"
1/2" x 1/4"
1/2" x 3/8"
1/2" x 1/4"
1/2" x 3/8"
Material:
Rough Brass
Chrome Plated Brass
Rough Brass
Chrome Plated Brass
Rough Brass
MANUALS (1)
Brochure
Product Highlights
–
PEX Crimp
OD Compression
1/2"
3/8"
1/2" x 3/8"
Rough Brass
Description
–
Note: Image represents chrome plated model, however this product has a rough brass finish.
Design Features:
Design Features:
Machined one-piece brass body provides strength, durability, and long-lasting performance
Knurled oval handle provides a secure grip and smooth on/off operation
Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
No Lead
PEX end designed to ASTM F1807
For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems using ASTM F1807, and/or F2098 connection methods
Hide Description
Specs
–
Inlet Size:
1/2"
Outlet Size:
3/8"
Size:
1/2" x 3/8"
Outlet Type:
OD Compression
Inlet Type:
PEX Crimp
Type:
Multi-Turn
Material:
Rough Brass
Valve Type:
Straight
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Inlet Size
...
Outlet Size
...
Size
...
Outlet Type
...
Inlet Type
...
CURRENT ITEM
1/2" PEX Crimp x 3/8" OD Comp. Straight Stop Valve, Multi-Turn, Lead Free (Rough Brass)
SKU:
BRPX14X-R
Brasscraft
1/2"
3/8"
1/2" x 3/8"
OD Compression
PEX Crimp
1/2" PEX Crimp x 3/8" OD Comp. Straight Stop Valve, Multi-Turn, Lead Free (Chrome Plated)
SKU:
BRPX14X-C
Brasscraft
1/2"
3/8"
1/2" x 3/8"
OD Compression
PEX Crimp
×
Video