Apply to be a TradeMaster!
Main product image of 1/2" ID ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (24" Length)
Magnifying glass
Hover image to zoom

1/2" ID ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (24" Length)

SKU:
CSSC21-24
Rating:
(0)
Q&A:
(0)
1/2" ID ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (24" Length)
Magnifying glass
Hover image to zoom
$15.51 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
1/2" ID ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (24" Length)

Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: 3/4 in. FIP and 3/4 in. MIP (tapped 1/2 in. FIP)
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

24"

NG Capacity (BTU):

150000

Type:

Corrugated

LP Capacity (BTU):

240000

Size:

3/4"

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
Size
CURRENT ITEM
Product Image of 1/2" ID ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (24" Length)
1/2" ID ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (24" Length)
SKU: CSSC21-24
FIP x MIP
24"
150000
240000
3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy