Apply to be a TradeMaster!
Main product image of 1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (18" Length)
Magnifying glass
Hover image to zoom

1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (18" Length)

SKU:
CSSC44-18
Rating:
(8)
Q&A:
(0)
1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (18" Length)
Magnifying glass
Hover image to zoom
$14.30 each
In Stock
In Stock
Get 95 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (18" Length)

Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: (2) 1/2 in. MIP
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

18"

NG Capacity (BTU):

164200

Type:

Corrugated

LP Capacity (BTU):

262720

Size:

1/2"

ID:

1/2"

OD:

5/8"

Coating:

Yellow Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
Size
CURRENT ITEM
Product Image of 1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (18" Length)
1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (18" Length)
SKU: CSSC44-18
(8)
MIP x MIP
18"
164200
262720
1/2"
MIP x MIP
18"
164200
262720
1/2"

You May Also Need

1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (24" Length)
SKU: CSSC54-24
Brasscraft

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Stainless Steel Gas Connector

The only disappointment is that it does not come with any outer sheathing for bonding .
CoolBreeze
Berks, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes 5 star rating

perfect fit.... outstanding service and fast delivery! TY very much!
none
midland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great gas line

Nice gas line
Snuffer
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

I got this to tie in a high efficiency furnace into a propane system. Worked as expected.
Leo
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

All plumbing products purchased are of the best quality, good to best price and fast shipping.
Grandpa
Staten Island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Good quality flex
Justin
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NICE FOR THE PRICE

We use with new furnaces or water heaters
hvac
IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible Natural Gas Connector

This is the second time that I have purchased this item. Very satisfied with the product and SupplyHouse's service.
julian
enfield ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy