Apply to be a TradeMaster!
Main product image of 3/8" ID (1/2" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom

3/8" ID (1/2" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP Fittings (48" Length)

SKU:
CSSD54-48
Rating:
(1)
Q&A:
(0)
3/8" ID (1/2" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom
$19.03 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by 6PM, receive Monday
ID: 
3/8"
Length (Inches): 
48"
36"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
ProCoat Coated Stainless Steel Gas Connector with Fittings. 1/2" FIP x 1/2" MIP, 3/8" FIP Tap, 48" length.

BrassCraft’s ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt. ProCoat is applied to the corrugated stainless steel connector using advanced powder-coat technology. Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100% leak tested, prior to nut and fitting assembly. This process results in the most complete corrosion resistance available.
*Gas connectors may not be permitted for all uses in all locations. Consult with a professional installation expert or a plumber to ensure compliance with all applicable codes.

Features:
  • Corrugated stainless steel with corrosion resistant coating
  • Steel fittings included: 1/2 in. FIP and 1/2 in. MIP (tapped 3/8 in. FIP)
  • Ideal for moderate demand appliances such as 4-burner gas ranges, cook-tops, dryers and water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Smooth, burnished connector ends seal with less torque, making installation easier
  • High tensile strength stainless steel is less susceptible to work hardening
  • Yellow coating
  • For indoor and outdoor use
  • Temperature rating: -40°F to 150°F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

48"

NG Capacity (BTU):

60500

LP Capacity (BTU):

96800

Type:

Corrugated

Size:

1/2"

ID:

3/8"

OD:

1/2"

Material:

Stainless Steel

Coating:

Yellow Coated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm certainly, a candidate for future purchases with this.

These gas flex connectors are just the answer when connecting ranges, dryers, gas fireplaces, etc.
zinny
Essex Jct., Vt.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy