Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Supply Straight Stop (Chrome Plated)

SKU:
G2CEPX14X-C
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$16.56 each
BOX UP & SAVE 13%
$72.10 box of 5
$14.42 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop.

Design Features:
  • One-piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • 100% Leak tested
  • No Lead
  • PEX end designed to ASTM F1960

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

3/8"

Inlet Type:

PEX Expansion

Outlet Type:

OD Compression

Valve Type:

Straight

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Fitting System Compatibility:

Expansion PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Inlet Size
Outlet Size
Size
Inlet Type
Plumbing
1/2"
3/8"
3/8"
PEX Expansion
1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
SKU: PLB207X-P
Plumbing
1/2"
3/8"
3/8"
PEX Expansion

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wish I could give these zero stars

These are the worse stops on the market. They should call them a flow reducer not a stop. Ten of these were installed in my house last year when the copper pipes were replaced. This year during a remodel eight out of ten failed to function properly. A shut off is supposed to do just that shut off the water instead these reduce the flow and failed to close completely. I can't replace these fast enough. Save yourself a lot of grief and don't buy these.
J
Boone NC
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy