Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)

Brand:
Plumbshop
SKU:
PLB207X-P
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$6.17 each
BOX UP & SAVE 8%
$340.20 box of 60
$5.67 each
In Stock
In Stock
Get 1,023 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–

Note: The nuts shown in the product image are not included.


Plumbshop offers a full line of water stops used to control water flow to household fixtures. The straight stop is used where the water supply enters from the floor.


Features:

  • Forged brass body
  • Compatible with cold expansion PEX tubing only
  • For use in potable water distribution systems
  • 1/4 turn ball stop; easy on/off operation with a 90 degree turn of the handle
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F
  • Pressure rating: 125 PSI maximum
  • No Lead
  • IAPMO and CSA Approved

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

3/8"

Inlet Type:

PEX Expansion

Outlet Type:

OD Compression

Valve Type:

Straight

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Fitting System Compatibility:

Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Inlet Size
Outlet Size
Size
Inlet Type
CURRENT ITEM
Product Image of 1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
SKU: PLB207X-P
Plumbing
1/2"
3/8"
3/8"
PEX Expansion

You May Also Need

1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
SKU: PLB107X-P
Plumbshop
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy