Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Chrome Plated)

SKU:
G2CEPX19X-C
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Supply Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$21.42 each
BOX UP & SAVE 13%
$92.90 box of 5
$18.58 each
In Stock
In Stock
Get 13 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop.

Design Features:
  • One-piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • 100% Leak tested
  • No Lead
  • PEX end designed to ASTM F1960

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

PEX Expansion

Outlet Type:

OD Compression

Valve Type:

Angle

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Fitting System Compatibility:

Expansion PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Inlet Size
Outlet Size
Size
Inlet Type
Plumbing
1/2"
3/8"
1/2" x 3/8"
PEX Expansion
1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
SKU: PLB107X-P
Plumbing
1/2"
3/8"
1/2" x 3/8"
PEX Expansion

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great stop valve!

Great stop valve! High quality, looks and works great.
Tony
Ijamsville, MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy