Shop Resideo Sale
Main product image of 1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Angle Stop (Chrome Plated)

Brand:
Plumbshop
SKU:
PLB107X-P
Rating:
(4)
Q&A:
(0)
1/2" Expansion PEX x 3/8" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$5.95 each
BOX UP & SAVE 8%
$329.40 box of 60
$5.49 each
In Stock
In Stock
Get 2,104 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–

Note: The nuts shown in the product image are not included.


Plumbshop offers a full line of water stops used to control water flow to household fixtures. The straight stop is used where the water supply enters from the floor.


Features:

  • Forged brass body
  • Compatible with cold expansion PEX tubing only
  • For use in potable water distribution systems
  • 1/4 turn ball stop; easy on/off operation with a 90 degree turn of the handle
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F
  • Pressure rating: 125 PSI maximum
  • No Lead
  • IAPMO and CSA Approved

Specs

–
Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

PEX Expansion

Outlet Type:

OD Compression

Valve Type:

Angle

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Fitting System Compatibility:

Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Inlet Size
Outlet Size
Size
Inlet Type
Plumbing
1/2"
3/8"
1/2" x 3/8"
PEX Expansion

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Look Good

They look good . I have not had the chance to use them on my project yet.
Grslhead
Belton,Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Uponor stop

We have ordered this angle stop several times to use on uponor piping. It installs perfectly and is a great alternative to the much more expensive Wirsbo brand stop.... especially if you are buying 200 of them!
Plumb Soldiers
Atlanta, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products always arrive quickly

Always high quality
Bulldog
Talala,Ok
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the pro-pex are great

the best stuff i have use in a long time .they pro -pex works the best in my book . the only thing is the tool is a little hi .but is had to do it all over again i wood start with pro-pex it is fast and i love it
small jobs
Houston MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy