Apply to be a TradeMaster!
Main product image of 1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Angle Stop Valve (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Angle Stop Valve (Chrome)

SKU:
G2CP19X-C1
Rating:
(3)
Q&A:
(0)
1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Angle Stop Valve (Chrome)
Magnifying glass
Hover image to zoom
G2CP19X-C1 has been discontinued
Discontinued March 5, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Angle Stop Valve (Chrome)
SKU:G2CPN19X-C1
(0)
Order by today, receive 505 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome Plated
Product Highlight: Body Pattern
Angle

Description

Brasscraft 1/4 Turn Chrome Angle Stop Valve 1/2 Inch Nominal Press x 3/8 Inch OD Compression

Product Features:
  • One-piece brass body for strength and durability
  • Compatible with copper pipe (ASTM B88 tubing)
  • Safe installation without the need for heat or flame
  • 1/4 handle provides easy on/off flow control with a 90 degree turn of the handle
  • Chrome plated brass ball provides corrosion resistance and smooth operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Connection capability on both wet and dry systems
  • Chrome plated finish
  • 100% leak tested to ensure reliable, leak-free performance
  • Temperature rating: 40° to 160°F
  • Pressure rating: 125 psi maximum
  • Product certified by IAPMO to ASME ASME A112.18.1/CSA B125.1 – Plumbing supply fittings including
  • NSF61 & NSF372

Specs

Finish:

Chrome Plated

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Inlet Type:

Press

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great shutoff valve

This makes installing valves for sink supply lines a breeze.
Nick
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong recommend the product

Very nice quality ! The supply house is my first choice to buy the part
Leo
Quincy MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use press fitting in almost all my plumbing now.

I like the press fittings. The double press fittings are my favorite, but were not available. I will by these again.
Robert
Southeastern PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?