Apply to be a TradeMaster!
Main product image of 1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve,  Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)

Brand:
Bluefin
SKU:
SSQ050PR-038CS
Rating:
(6)
Q&A:
(1)
1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve,  Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$9.47 each
BOX UP & SAVE 20%
$75.70 box of 10
$7.57 each
In Stock
In Stock
Get 1,912 Wed, Nov 18
Order by today, receive Wednesday

MANUALS (2)

Specification Sheet

This item replaces: P-82212PR-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Lead Free
Yes

Description

–
NOTE: Proper installation requires fully inserting the copper pipe and pressing both sealing rings.

Bluefin Lead Free, Chrome Plated 1/2 Inch Press x 3/8 Inch OD Compression Quarter Turn Straight Stop Valve

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Type:

Press

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Finish
Material
Product Type
Size
Inlet Type
CURRENT ITEM
Product Image of 1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve,  Lead Free (Chrome Plated)
1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve, Lead Free (Chrome Plated)
SKU: SSQ050PR-038CS
(6)
Chrome
Brass
Supply Stop
1/2" x 3/8"
Press

You May Also Need

1/2" Press Copper Coupling
SKU: CPCL050
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

works great

Used for the top hot and cold, sealed perfectly
jdny
Huntington, ny
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again and have already

Put in a lot of these valves works great and never had a problem
Jm candy
Levittown Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AWESOME VALVE

I like the double press valve. Great for old & new work situations.
CALL MY DAD
S. Eastern PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

works as advertised
juan
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would Prefer A Metal Handle

These Angle Stops Are Meant To Be Pressed Twice. There's Two O Rings Like On A Press Coupling. Cheap Plastic Handle, But It Works.
Sam The Plumber
Lima, Ohio
3 years ago
Was this review helpful to you?

Excellent product

Crimped easy and great fit
Alan k
Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: SHOULD YOU PRO PRESS ON ONE SIDE OF THE VALVE OR BOTH SIDES OF THE VALVE OR THE PIPE INSERT SIDE ONLY? THE LOCAL INSPECTORS WOULD LIKE SOME DOCUMENTATION ON THIS PRODUCT QUESTION IN AN EMAIL PLEASE.

Asked by Rajesh 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rajesh. You should only press the 1/2" press side of the valve. The other end is a compression connection and does not require a tool, as you would just insert your 3/8" OD supply line into it and tighten the compression nut to make the connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy