Apply to be a TradeMaster!
1/2" Push Connect x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)

1/2" Push Connect x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)

SKU:
G2PS19S160HX-F
Rating:
(0)
Q&A:
(0)
1/2" Push Connect x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
G2PS19S160HX-F has been discontinued
Discontinued July 29, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Type
Nominal PushConnect
Product Highlight: Outlet Type
FNPT
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
Stainless Steel Braided
Product Highlight: Lead Free
Yes

Description

1/2" Push Connect x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)

Specs

Length (Inches):

16"

Application:

Faucet Supply Kit

Inlet Type:

Nominal PushConnect

Type:

1/4 Turn

Outlet Type:

FNPT

Valve Type:

Angle

Finish:

Stainless Steel Braided

Material:

Chrome Plated Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm