Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD) x 3/8" x 1/4" OD Comp. Dual Outlet Angle Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 3/8" x 1/4" OD Comp. Dual Outlet Angle Ball Stop Valve, Lead Free (Rough Brass)

SKU:
KTCR1900DVX-R1
Rating:
(1)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 3/8" x 1/4" OD Comp. Dual Outlet Angle Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$41.35 each
In Stock
In Stock
Get 8 Tomorrow, Jul 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

1/2" Nom Comp. x 3/8" x 1/4" OD Comp. Dual Outlet Angle Ball Stop Valve, Lead Free (Rough Brass)

For use in potable water distribution systems

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle helps protect against accidental stop operation during rough-ins
  • 100% Leak tested
  • 100% Compliant

Note: Image may not be actual representation of item.

Specs

Finish:

Rough Brass

Material:

Brass

Outlet Type:

OD Compression

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 1/4"

Outlet Size:

3/8" x 1/4"

Inlet Size:

1/2"

Valve Type:

Shut-Off

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)
SKU: 134-G2C1C1CDHR104
Sioux Chief

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Quality materials for a quality job
Trademark
Santa Clara. Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy