Shop Resideo Sale
Main product image of 1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Cast Iron, PVC, Steel)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Cast Iron, PVC, Steel)

Brand:
Fernco
SKU:
3000-150
Rating:
(4)
Q&A:
(0)
1-1/2" x 1-1/2" ProFlex Coupling (Cast Iron, PVC, Steel to Cast Iron, PVC, Steel)
Magnifying glass
Hover image to zoom
$8.72 each
BOX UP & SAVE 11%
$186.24 box of 24
$7.76 each
In Stock
In Stock
Get 545 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2"

Description

–
This fitting connects 1-1/2" cast iron, PVC, or steel to 1-1/2" cast iron, PVC, or steel.

Specifications:
  • .012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

1-1/2" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
1-1/2" x 1-1/2" No Hub Transition Coupling (Cast Iron, PVC, Steel to Cast Iron, PVC, Steel)
SKU: NHTCA150
1-1/2" x 1-1/2"

You May Also Need

4" x 4" ProFlex Coupling (Cast Iron to PVC, Steel or Extra-Heavy Cast Iron)
SKU: 3000-44
Fernco

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

MADE in USA

My local supply house tried to sell me a made in Tiawan knockoff when I asked for a Fernco proflex. They were like good luck finding that. Had it in 2 days from supply house.
Scappy
Millville NJ
5 months ago
Was this review helpful to you?

Would buy this again already did

Works as it should not cheap
Candy plumbing
Levittown Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful website especially for finding obscure parts

Have used supplyhouse for years. Never been let down, easy returns, fair prices fast shipping. Reasonable shipping prices even for minimum orders. I love the website for finding work around parts.
JJ
Northeast
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shielded only underground!

You must use shielded couplings underground, a rubber only coupling will pull apart with settling. Our contractor for the foundation repair used rubber couplings for our septic main (4 inch PVC) and our sump pump outlet (1.5 inch PVC) about 4 feet from the foundation. Luck for us, the 1.5 inch sump line disconnected first. That made me look into the septic main and see that it was deflected by an inch, but somehow still holding. Had to dig it up an re-do them. It fit over the 1.5 inch sched 40 pvc pipe, I was able to slide it on the pipe first and then slide it to joint after I lined them up. Just what I needed!
Reznil
NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy