Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression 1/4 Turn Straight Supply Stop (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression 1/4 Turn Straight Supply Stop (Lead Free)

SKU:
114-731NL
Rating:
(3)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression 1/4 Turn Straight Supply Stop (Lead Free)
Magnifying glass
Hover image to zoom
$28.88 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 3/8" OD Compression x 3/8" OD Compression 1/4 Turn Straight Supply Stop (Lead Free)

Features:
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law.
  • Dual-handle, dual-ball design permits independent shutoff of either outlet, verses simultaneous shutoff of both, thereby allowing repair to one fixture without having to shut off the other.
  • Perfect for the addition of ice maker, dish washer, hot water and R.O. water dispensers or water filtration supply lines.
  • Quarter-turn, self-cleaning ball design resists mineral and scale build-up, assuring positive shutoff and re-opening.
  • An ideal upgrade replacement for worn, leaking multi-turn stops that won't close completely.
  • Available in two configurations, angle and straight, including 3/8" OD and 1/4" OD icemaker compression outlets and 5/8" OD compression inlet connections.
  • Ratings: ANSI / NSF 61

Specs

–
Valve Type:

Shut-Off

Finish:

Chrome

Outlet Type:

OD Compression

Outlet Size:

3/8"

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Dual Shut Off Valve

Saved on additional pipe work under the kitchen sink.
Mike
Allentown PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the product we needed in a bind

Our kitchen sink started leaking due to a crack in the valve. We needed this exact configuration replacement part. We had to wait a few days for it to ship but that was fine due to the fact no other local store had this exact valve configuration. Glad they had the part!
CC
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Dual Supply

Nice and hefty valves. I am dumbfounded by anyone who doesn't use these under a kitchen sink...one valve seated just fine on the old compression nut, the other needed to be cut off and properly set. I give four stars only because I think you need the test of time to see if it rates 5 stars.
Incomplete_Plumber
Dubuque, IA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy