Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)

SKU:
134-G2C1C1CDHR104
Rating:
(2)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 77 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

0147043 - A1/2" Nom Compression x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Outlet Size
Size
CURRENT ITEM
Product Image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)
SKU: 134-G2C1C1CDHR104
(2)
Brass
Rough Brass
Supply Stop
3/8"
1/2" x 3/8"
Brass
Chrome
Supply Stop
3/8"
1/2" x 3/8"

You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good for the price

We use these dials for pur kitchen renovations. They work well and the price is right
Woody
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

After 2 yrs old......developed leaks

Not crazy about the multi-turn, and the placement of the handles and openings was hard to reconfigure. Unit developed leaks coming from the stem. Replaced this year with Sharkbites dual ports w/ quarter turn valve. Should have done this the FIRST TIME!!
Senior Notso
Temecula, CA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy