Apply to be a TradeMaster!
Main product image of 1/2" Female Solder x 1/4" OD Compression Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder x 1/4" OD Compression Angle Stop Valve, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
621-13-30
Rating:
(1)
Q&A:
(0)
1/2" Female Solder x 1/4" OD Compression Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$22.02 each
BOX UP & SAVE 12%
$464.64 box of 24
$19.36 each
In Stock
In Stock
Get 2 Thu, Oct 8
This item replaces: 221-13-30

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" Female Solder x 1/4" OD Compression Angle Stop Valve, Lead Free (Brass)

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Outlet Size:

1/4"

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Flow Capacity (Cv):

3

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 3/4" x 1/2" CxCxC Reducing Tee
SKU: 32774
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pricy but top quality valves

These valves are solidly built and work well. I've had them in service for a few years.
jbro
Chicago, IL
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy