Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 1/2" OD Compression Multi-Turn Angle Stop Valve (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 1/2" OD Compression Multi-Turn Angle Stop Valve (Rough Brass)

SKU:
OCR39X-R
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 1/2" OD Compression Multi-Turn Angle Stop Valve (Rough Brass)
Magnifying glass
Hover image to zoom
$19.29 each
BOX UP & SAVE 12%
$85.05 box of 5
$17.01 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Inlet Size: 
1/2"
Outlet Size: 
1/2"
Inlet Type: 
Nominal Compression
FIPNominal Compression
Outlet Type: 
OD Compression
Body Pattern: 
Angle
Finish: 
Rough Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 1/2" OD Compression Multi-Turn Angle Stop Valve (Rough Brass)

Image may not represent actual product.

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Outlet Size:

1/2"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Type:

Multi-Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy