Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Stops & Risers
Supply Risers
Straight Toilet Risers
3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (14.5" Length)
Brand:
Brasscraft
SKU:
P1-15DL
Rating:
(0)
Q&A:
(0)
Hover image to zoom
P1-15DL has been discontinued
Discontinued December 6, 2022
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
3/8"
PEX
14-1/2" Length
PEX
Description
–
3/8 in. O.D. tube x 14.5in. of length PEX riser for toilet installations
Formed nosepiece with insert gasket
Includes plastic compression sleeve for water shut-off valve installation
Cut-to-length for flexible fit and clean, professional appearance
For use in potable water distribution systems in accessible locations only
Temperature rating: 40° to 180°F
Pressure rating: 125 psi maximum
IAPMO and CSA listed
Specs
–
Application:
Toilet
Size:
3/8"
Length (Inches):
14-1/2"
Material:
PEX
Finish:
PEX
Type:
Flexible
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Application
...
Size
...
Length (Inches)
...
Material
...
Finish
...
CURRENT ITEM
3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (14.5" Length)
SKU:
P1-15DL
Brasscraft
Toilet
3/8"
14-1/2"
PEX
PEX
3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (20" Length)
SKU:
P1-20DL
Brasscraft
Toilet
3/8"
20"
PEX
PEX
3/8" OD PEX Toilet Riser w/ Plastic Compression Sleeve (11.5" Length)
SKU:
P1-12DL
Brasscraft
Toilet
3/8"
11-1/2"
PEX
PEX
×
Video