Apply to be a TradeMaster!
Main product image of 36" PEX Faucet Riser (3/8" O.D. Compression)
Magnifying glass
Hover image to zoom

36" PEX Faucet Riser (3/8" O.D. Compression)

SKU:
P1-36A
Rating:
(0)
Q&A:
(0)
36" PEX Faucet Riser (3/8" O.D. Compression)
Magnifying glass
Hover image to zoom
$3.88 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
PEX
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
Compression x OD Tube Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"

Description

–
BrassCraft 3/8 in. O.D. PEX tube riser for faucet installations features a one-piece formed nosepiece with sleeve. Riser can be cut-to-length for flexible fit with a clean, professional appearance. For use in water distribution systems in accessible locations only.

Product Features
  • PEX tube
  • 3/8 in. O.D. Compression
  • For use in potable water distribution systems in accessible locations only
  • 1-piece formed nosepiece with insert
  • Cut-to-length for flexible fit and clean, professional appearance
  • Temperature rating: 40° to 150° F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Inlet Size:

3/8"

Outlet Size:

3/8"

Finish:

PEX

Material:

PEX

Outside Diameter:

3/8"

Size:

3/8" x 3/8"

Outlet Type:

Compression

Connection Type:

Compression x OD Tube

Inlet Type:

OD Tube

Length (Inches):

36"

Application:

Faucet

Length:

36"

Temperature Range (F):

40°F to 150°F

Type:

Straight

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy