Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Rough Brass)

SKU:
R14X-R
Rating:
(1)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$11.08 each
BOX UP & SAVE 12%
$48.50 box of 5
$9.70 each
In Stock
In Stock
Get 80 Tue, Oct 6
Order by today, receive Tuesday
Outlet Size: 
3/8"
Body Pattern: 
Straight
Finish: 
Rough Brass

MANUALS (1)


This item replaces: R14-R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom. Sweat x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Rough Brass)

Specs

–
Finish:

Rough Brass

Material:

Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Sweat

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Size
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of 1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Rough Brass)
1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Rough Brass)
SKU: R14X-R
(1)
Rough Brass
Brass
1/2" x 3/8"
1/2"
3/8"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not a plumber by any means

Easy install of exact replacement .... lead free to boot!
Nick
Selden, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy