Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
R14X-R 1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Rough Brass) is a suggested alternative for applications with hard water conditions.
Features:
| Finish: | Rough Brass |
|---|---|
| Material: | Brass |
| Product Type: | Supply Stop |
| Size: | 1/2" x 3/8" |
| Inlet Size: | 1/2" |
| Outlet Size: | 3/8" |
| Outlet Type: | OD Compression |
| Inlet Type: | Nominal Sweat |
| Type: | Multi-Turn |
| Body Pattern: | Straight |
| Lead Free: | Yes |
| Brass Alloy: | C46500 |