Apply to be a TradeMaster!
Main product image of 1/2" Sweat x 3/8" OD Compression Straight Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Sweat x 3/8" OD Compression Straight Supply Stop, Lead Free (Rough Brass)

SKU:
29-1010BLF
Rating:
(1)
Q&A:
(0)
1/2" Sweat x 3/8" OD Compression Straight Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$12.58 each
BOX UP & SAVE 14%
$272.00 box of 25
$10.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Inlet Type: 
Nominal Sweat
Body Pattern: 
Straight

MANUALS (1)


This item replaces: 29-1010B

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Sweat x 3/8" OD Compression Straight Stop Supply Valve - Unplated (Lead Free)

Features:
  • ISO-9002
  • 1/2" SWT X 3/8" OD
  • Comp Unplated Brass
  • Lead Free

  • **Image may not represent actual product.**

    Specs

    –
    Body Pattern:

    Straight

    Material:

    Brass

    Finish:

    Rough Brass

    Size:

    1/2" x 3/8"

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Inlet Type:

    Nominal Sweat

    Outlet Type:

    OD Compression

    Type:

    Multi-Turn

    Valve Type:

    Straight

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Body Pattern
    Material
    Finish
    Size
    Inlet Size
    Straight
    Brass
    Rough Brass
    1/2" x 3/8"
    1/2"

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    easy to use

    Easy to installs
    jack of all
    Nebraska
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy