Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Dual Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Dual Angle Supply Stop, Lead Free (Rough Brass)

SKU:
R1700DVX-R
Rating:
(0)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression x 1/4" OD Compression Dual Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$55.19 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Inlet Type
FIP
Outlet Size
3/8" x 1/4"
Type
Multi-Turn
Finish
Rough Brass
ChromeRough Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

Unlike a standard dual outlet stop, BrassCraft's dual outlet, dual shut-off 1/4 turn ball stop allows you to turn off the water to one source while working on another. For instance, you can still run hot water out of your faucet and turn off the water to your instant hot water dispenser. This means you don't have to install two separate stops. This added convenience is ideal for:

  • Dishwashers
  • Ice Makers
  • Water Filters
  • Instant Hot Water Dispensers

Specs

Outlet Type:

OD Compression

Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 1/4"

Inlet Size:

1/2"

Outlet Size:

3/8" x 1/4"

Valve Type:

Shut-Off

Inlet Type:

FIP

Type:

Multi-Turn

Body Pattern:

Angle

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy