Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression x 3/8" OD Compression Dual Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression x 3/8" OD Compression Dual Angle Supply Stop, Lead Free (Rough Brass)

SKU:
R1701DVX-R
Rating:
(2)
Q&A:
(1)
1/2" FIP x 3/8" OD Compression x 3/8" OD Compression Dual Angle Supply Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$30.82 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by today, receive Monday
Inlet Type: 
FIP
Outlet Size: 
3/8"
3/8"3/8" x 1/4"
Type: 
Multi-Turn
Finish: 
Rough Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
BrassCraft 1/2 in. FIP Inlet x 3/8 in. O.D. Compression x 3/8 in. O.D. Compression Dual Outlet, Dual Shut-Off Multi-Turn Angle Valve controls water flow to household plumbing fixtures. The angle valve is most often used where the water pipe enters the room from the wall. The dual outlet allows two independent supply lines to be attached to a single valve. The dual shut-off allows you to turn off the water to one source while working on another. Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply. With a few turns of the valve handle, you are able to stop or start the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.

  • Compatible with iron pipe
  • Allows independent flow control to multiple appliances or fixtures Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • Machined, 1-piece body construction for strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Rough brass
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Outlet Type:

OD Compression

Finish:

Rough Brass

Outlet Size:

3/8"

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8" x 3/8"

Inlet Size:

1/2"

Inlet Type:

FIP

Valve Type:

Shut-Off

Type:

Multi-Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as designed.

Used as a hot water supply for dishwasher and kitchen sink faucet.
Dunsel
Central valley
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I've been using this dual shut-off dual outlet angle stop for my whole plumbing career. Great option for homes with dual faucets at the kitchen sink or any additional fixture!
.
San Mateo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is R1701DVX-R valve lead free???

Asked by Sky 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy