Apply to be a TradeMaster!
Main product image of 14 Series Grid Style Cup Strainer w/ Shallow Locking Cup & Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom

14 Series Grid Style Cup Strainer w/ Shallow Locking Cup & Neoprene Stopper (Stainless Steel)

Brand:
Dearborn
SKU:
14
Rating:
(2)
Q&A:
(0)
14 Series Grid Style Cup Strainer w/ Shallow Locking Cup & Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom
$11.69 each
In Stock
In Stock
Get 338 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Round

Description

–
OATEYSCS® 14 series Cup strainer with grid is made of stainless steel for enhanced durability and a perfect choice to use on deep cast iron sinks. Strainer measuring 3-1/8 inch dia x 2-3/4 inch fits 2.25 Inch opening and features neoprene stopper, shallow locking cup as well as snap-in basket for user convectors. It comes with nuts and washers.

Specs

–
Product Type:

Strainer

Material:

Stainless Steel

Shape:

Round

Type:

Grid Strainer

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15 Series Snap-N-Tite Locking Cup Sink Basket Strainer with Brass Nut
SKU: 15BN
Dearborn

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast install and great quality

I really like these strainers.
Ross
Prescott Valley, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for plumbers

This is a quality brand, and the shallow height means that it will work with almost any setup under the sink. Easy to install (no gigantic nut). Reliable after installation. Although there are other brands that seem more solidly built, those typically have a much taller profile, which means that they are not always going to work under the sink.
Plumb Crazy Plumber
West Memphis Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy