Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Stem Repair Kits
American Standard Aqua Seal New Style Stem Repair Kit
Brand:
Brasscraft
SKU:
SF0154
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SF0154 has been discontinued
Discontinued November 1, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
American Standard
Description
–
Features:
Diaphragm Washers
For American Standard Faucets
Aqua Seal New Style
Finish: Black
Material: Rubber
Includes (2) 15/32" ID x 5/8" OD Diaphragm Washers, and (2) 3/64" Wall O-Rings
Specs
–
Used With:
American Standard
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2K-1H Hot Stem for American Standard Faucets with Locknut
SKU:
15731E
Danco
Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
SKU:
90220
Hercules
1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU:
TPV1150-3TA
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this product again as needed
All other sites want to sell you the complete repair kit including the brass cores.
Chuck
Leechburg PA
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video