Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Brasscraft Seal Kits and Repair Components
Washers
Faucet Supply Kit w/ 3/8" OD Cone Washers & 1/2" Nuts
Brand:
Brasscraft
SKU:
SF0459
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SF0459 has been discontinued
Discontinued June 7, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
3/8"
1/2"
Black, Brass
Rubber, Brass
Description
–
Features:
Faucet Supply Kit
1/2" Faucet Shank Brass Nuts and 3/8" OD Cone Washers
Finish: Brass and Black
Material: Brass and Rubber
Includes (2) Faucet Shank Brass Nuts, (2) Cone Washers, and (4) Brass Washers
Specs
–
OD:
3/8"
Size:
1/2"
Finish:
Black
Brass
Material:
Rubber
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
20" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)
SKU:
1-20A-C
Brasscraft
1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
SKU:
PXSSQ050
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Use these with your favorite pex faucet supply lines
I can't get over how reasonable the pricing is for these. Same brass nuts with a " Faucet Name" branding that are sold at the local big box store are exactly twice this much.
PlumbJim
Southwest, VA
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video