Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Stem Repair Kits
PTFE Stem Packing Stem Repair Kit
Brand:
Brasscraft
SKU:
SF1335
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SF1335 has been discontinued
Discontinued June 8, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
White
PTFE
Description
–
Features:
PTFE Stem Packing
3/32" W x 36" L
Finish: White
Material: PTFE
Specs
–
Finish:
White
Material:
PTFE
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/32" x 24" Graphite Valve Stem Packing
SKU:
80793
Danco
Assorted Washer ProPack (116-Pack)
SKU:
10875
Danco
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
PTFE Packing
I've probably used a mile of this stuff over the years to repack valve stems. It works Great!
Uncle Big Bad
KY.
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video