Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Replacement Cartridges
Moen Model #1200 Lav/Kitchen/Tub/Shower Cartridge
Brand:
Brasscraft
SKU:
SL1401X-B
Rating:
(0)
Q&A:
(0)
Hover image to zoom
SL1401X-B has been discontinued
Discontinued May 21, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
Moen
Brass
Brass
Description
–
Model #1200
Finish: Brass
Material: No-Lead Brass
Length: 4-1/64"
Accessory for: Moen
Specs
–
Used With:
Moen
Type:
Cartridge
Finish:
Brass
Material:
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Single Handle Replacement Cartridge, 1225
SKU:
1225
Moen
Posi-Temp Pressure Balanced Shower Cartridge
SKU:
1222
Moen
5-1/4" Chrome Plated Zamak Diverter Spout (1/2" FIP Nose Conn.)
SKU:
D01001
Jones Stephens
Cartidge Kit, 46-7885
SKU:
46-7885
Kissler
Korky Plus Universal Toilet Flapper
SKU:
2001BP
Korky
14" x 14" Plastic Access Panel
SKU:
AP-1414
Fluidmaster
Galvanized Two-Piece Repair Ring w/ Hardware
SKU:
886-MRM
Sioux Chief
3" Universal Flush Valve Kit
SKU:
540AKRP5
Fluidmaster
×
Video