Apply to be a TradeMaster!
Main product image of 14" x 14" Plastic Access Panel
Magnifying glass
Hover image to zoom

14" x 14" Plastic Access Panel

SKU:
AP-1414
Rating:
(4)
Q&A:
(0)
14" x 14" Plastic Access Panel
Magnifying glass
Hover image to zoom
$13.94 each
In Stock
In Stock
Get 164 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
Fluidmaster access panels install quickly and easily to cover up plumbing, electrical wiring and audio / visual cables.
  • 14" x 14"
  • Spring-loaded clips lock panel securely in place
  • No framing required
  • 1-year warranty

Specs

–
Size:

14" X 14"

Warranty:

1 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

Classic Monitor 13 Series Tub and Shower Trim w/ Cartridge, T13420
SKU: T13420
Delta

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Panel

While working with customers, I'd rather leave a nice access panel then a hole in the wall people think the need to patch and paint, especially when we will likely need access gain in the future.
simpleplumber
Seattle WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work great!

We use these panels to gain access to junction boxes, telephone junction boxes, water pipe valves and even electrical wiring in our basement ceiling that we are installing. You can use them just anywhere. A snap to use!
Sal
Glen Rock, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great time saver!

Easy to install.
geobrien
Marlborough, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product & Service

Panel was thin,solid and secured firmly to wall.
Willy
Bucksport, Me.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy