Apply to be a TradeMaster!
Main product image of 1/2" OD Flare x 1/2" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom

1/2" OD Flare x 1/2" FIP Gas Ball Valve

SKU:
TBV8-8
Rating:
(1)
Q&A:
(0)
1/2" OD Flare x 1/2" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom
$12.87 each
BOX UP & SAVE 12%
$112.90 box of 10
$11.29 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Flare x FNPT Connection
Product Highlight: Handle Style
Lever

Description

–

Note: This item is NOT compatible with Short or Long Flare Nuts, it is only compatible with CSST Appliance Connectors.


For use with natural, manufactured, mixed, liquefied-petroleum (LP) gas, and LP gas-air mixtures.


Features:

  • Heavy duty forged brass body eliminates pinhole leaks commonly associated with cast products
  • Blow-out proof stem is assembled from the inside with double o-rings for reliable performance
  • PTFE seat rings for longer life and consistent performance
  • Right-sized handles ensure on/off operation even in tight installations
  • Quarter turn operation for easy on/off flow control
  • Approved for indoor/outdoor use
  • 100% Leak tested

Specs

–
Size:

1/2"

Connection Method:

Flare

Threaded

Connection Type:

Flare x FNPT

Handle Style:

Lever

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

listed incorrectly and double the price.

Listed as a 5 PSI valve but stamped 1/2 PSI. More than twice the price of the other two valves that were listed correctly. I would buy the less expensive valve next time if they are all 1/2 PSI anyway.
Auto
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy