Apply to be a TradeMaster!
Main product image of 5/8" OD Flare (15/16-16 Thread) x 3/4" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom

5/8" OD Flare (15/16-16 Thread) x 3/4" FIP Gas Ball Valve

SKU:
TBV10-12
Rating:
(0)
Q&A:
(0)
5/8" OD Flare (15/16-16 Thread) x 3/4" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom
$27.12 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Connection Type
Flare x FNPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brass

Description

–

Note: This item is NOT compatible with Short or Long Flare Nuts, it is only compatible with CSST Appliance Connectors.


Note: The 15/16-16 is a CSA standard for 5/8" OD gas connectors and will only work with the Brasscraft 5/8" OD gas connectors (CSSC) instead of SAE 45 flare fittings


BrassCraft's exclusive line of Italian-made gas ball valves are specially engineered to provide unsurpassed product performance. From the stem to the body to the exclusive handle design, every detail has been master crafted for ease of operation and installation. This gas ball valve installs directly to the gas pipe stubout at the appliance to regulate gas flow..


Features:

  • Forged brass body eliminates pinhole leaks commonly associated with cast products
  • Connects to a 5/8 in. O.D. (15/16-16 thread) gas connector and a 3/4 in. MIP gas supply pipe
  • For use in gas appliance installations
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • PTFE seats assure a tight seal and easy on & off operation even after long periods of inactivity
  • Brass finish
  • Approved for indoor and outdoor use
  • Temperature rating: -40°F to 150°F
  • Pressure rating: 5 psi maximum

Specs

–
Size:

5/8" x 3/4"

Connection Method:

Threaded

Flare

Connection Type:

Flare x FNPT

Handle Style:

Lever

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy